Shop All Hydraulic Filters
Main Filter
FILTREC R102C10B Replacement/Interchange Hydraulic Filter
Mfr # MF0506285
Zoro # G402497283
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0506285
- Zoro # G402497283
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0905937 replaces OEM R102C10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 6.69in
OD Top: 1.65in
OD Bottom: 1.65in
ID_Bottom: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 6.69in
OD Top: 1.65in
OD Bottom: 1.65in
ID_Bottom: 0.90in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 20.35 inch OD (2B200SF)
- IDEAL TRIDON Hose Clamp Ss Plumbing Size 8 (6808053)
- FASCO Motor, 1/15 HP, OEM Replacement Brand: Tecumseh Replacement For: 5KCP11FG1197CS (D475)
- BETA 1 FILTERS Air Filter replacement filter for C16400 / MANN FILTER (B1AF0005135)
- MAIN FILTER Hydraulic Filter, replaces ZINGA ZRE41803, 3 micron, Outside-In (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces HIFI SA12573, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A25AN, 25 micron, Outside-In (MF0614933)
- MAIN FILTER Hydraulic Filter, replaces AMUT M1040262, 60 micron, Outside-In, Wire Mesh (MF0066280)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- A & I PRODUCTS Filter, Hydraulic 8.5" x4.2" x4.2" (A-1909106)
- Main Filter Hydraulic Filters