Shop All Hydraulic Filters
Main Filter
FILTREC DVD218K20B Replacement/Interchange Hydraulic Filter
Mfr # MF0061680
Zoro # G402496712
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061680
- Zoro # G402496712
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0061679 replaces OEM DVD218K20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 205 Normal Duty Pillow Block Ball Bearing Unit, 1 in Bore, 3.69 to 4.5 in L Bolt Center-to-Center (131833)
- TB WOODS Jaw Coupling Hub, L150, Sint Iron, 1-3/4" (L150134)
- WILKERSON Filter Element (MSP-95-502)
- WILTON Cylinder (5517535)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176222, 10 micron, Inside-Out (MF0619484)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- AFTERMARKET Hydraulic Filter Fits Kubota 1545132430, 1654399170 (86546609)
- Main Filter Hydraulic Filters