Shop All Hydraulic Filters
Main Filter
FILTREC DVD218K05B Replacement/Interchange Hydraulic Filter
Mfr # MF0061676
Zoro # G402496439
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061676
- Zoro # G402496439
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0061675 replaces OEM DVD218K05B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Viton
Height: 2.08in
OD Top: 1.69in
OD Bottom: 1.69in
ID Top: 0.72in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205ZZ (5205ZZ)
- ZORO SELECT QD Bushing, Series QT, Bore Dia. 1/2 In (QT12)
- BROAN Motor and Wheel (97012038)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- MAIN FILTER Hydraulic Filter, replaces ARGO V5126006, 10 micron, Inside-Out (MF0433149)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AAZ10V, 10 micron, Outside-in (MF0614371)
- MAIN FILTER HY-PRO HP61L46MV Replacement/Interchange Hydraulic Filter (MF0058710)
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- SCHROEDER KZ7 Replacement/Interchange Hydraulic Filter (MF0059473)
- Main Filter Hydraulic Filters