Shop All Hydraulic Filters
Main Filter
FILTREC DVD20015E20B Replacement/Interchange Hydraulic Filter
Mfr # MF0576735
Zoro # G402495937
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576735
- Zoro # G402495937
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0576734 replaces OEM DVD20015E20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 6.89in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 6.89in
OD Top: 2.36in
OD Bottom: 2.36in
ID Top: 1.35in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 3M710 (3M710)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (80BS15H X 1 1/4)
- GATES Hi-Power II Belts, B160 (B160)
- TRITAN Riveted Chain, Stainless Steel (80-1SS OSL)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562010, 25 micron, Outside-In (MF0503247)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P30053B7, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces GALBREATH A4968, 3 micron, Outside-In, Glass (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces WIX R60F03G, 3 micron, Outside-In, Glass (MF0592800)
- MAIN FILTER Hydraulic Filter, replaces BREAKER TECHNOLOGIES 1002973, 10 micron, Outside-In (MF0575604)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- Main Filter Hydraulic Filtration