Shop All Hydraulic Filters
Main Filter
FILTREC DVD20004K10B Replacement/Interchange Hydraulic Filter
Mfr # MF0576547
Zoro # G402497146
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576547
- Zoro # G402497146
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0576546 replaces OEM DVD20004K10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 3.27in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 3.27in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 85X130X12-R2LS32-S (85X130X12-R2LS32-S)
- NTN NTN 6200LLU CS18, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LLU CS18 (6200LLU CS18)
- BALDOR-RELIANCE 1.5Hp, 1760Rpm, 3Ph, 60Hz, 56H, 3526M, Open, F1 (ERM3154)
- KRYTOX Lubricant Oil, GPL-103, Needle Nose Bottle, 4 Oz. (GPL-103)
- MAIN FILTER PARKER 938774Q Replacement/Interchange Hydraulic Filter (MF0058716)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces WIX R16E25C, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CG, 40 micron, Outside-In, Glass (MF0594713)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3093308, 25 micron, Inside-Out (MF0066022)
- BETA 1 FILTERS Hydraulic replacement filter for 51407 / WIX (B1HF0132900)
- Main Filter Hydraulic Filtration