Shop All Hydraulic Filters
Main Filter
FILTREC DVD20004E10B Replacement/Interchange Hydraulic Filter
Mfr # MF0576533
Zoro # G402496569
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576533
- Zoro # G402496569
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0576532 replaces OEM DVD20004E10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.27in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 3.27in
OD Top: 1.77in
OD Bottom: 1.77in
ID Top: 0.95in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- REELCRAFT Hose Reel, 3/8 x 50ft. (DP5650 OLP)
- SMC Male Elbow, 90 Deg, 1/4 in., TubexMNPT (KQ2L07-36AS)
- DAYTON AC Gearmotor, 265.0 in-lb Max. Torque, 43 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPW9)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7301, 5 micron, Outside-In (MF0594578)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- HYDAC ELF P 3 F 10 W 1.0 Size 3, 10 Micron Filler / Breather (ELF P 3 F 10 W 1.0)
- Main Filter Hydraulic Filtration