Shop All Hydraulic Filters
Main Filter
FILTREC DMD754E10B Replacement/Interchange Hydraulic Filter
Mfr # MF0061501
Zoro # G402495975
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0061501
- Zoro # G402495975
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0061500 replaces OEM DMD754E10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 18.97in
OD Top: 3.96in
OD Bottom: 3.96in
ID_Bottom: 2.44in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 18.97in
OD Top: 3.96in
OD Bottom: 3.96in
ID_Bottom: 2.44in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Mc Series Filter / Regulator, 1/2" NPT Port, 5?M Filter Element, Automatic, Self-Relieving (MC202-D13TF)
- NSK NSK 6006DDU AS2S5, 6000 Series Single Row Deep Groove Ball Bearing (6006DDU AS2S5)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- EATON AEROQUIP Air Compressor Hose, 25 ft. L, Silver (2807-3-25)
- MAIN FILTER MAHLE PI21100RNSMX3 Replacement/Interchange Hydraulic Filter (MF0360154)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- MAIN FILTER Hydraulic Filter, replaces RAICO L951117, 60 micron, Outside-In, Wire Mesh (MF0066351)
- MAIN FILTER WIX R49F10C Replacement/Interchange Hydraulic Filter (MF0066175)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 306097, 10 micron, Outside-In (MF0435754)
- BETA 1 FILTERS Hydraulic replacement filter for 924450 / PARKER (B1HF0117477)
- Main Filter Hydraulic Filters