Shop All Hydraulic Filters
Main Filter
FILTREC DMD754B250B Replacement/Interchange Hydraulic Filter
Mfr # MF0576510
Zoro # G402496729
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576510
- Zoro # G402496729
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0509330 replaces OEM DMD754B250B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 18.97in
OD Top: 3.96in
OD Bottom: 3.96in
ID_Bottom: 2.44in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 18.97in
OD Top: 3.96in
OD Bottom: 3.96in
ID_Bottom: 2.44in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B40 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (3X698)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00718ET3E213TC-W22)
- PERMATEX Permatex Automotive Valve Grind Comp 1.5oz tube (80036)
- 3M Shim 30629, 25.4 mm OD x 19 mm OD x 0.05 mm Thick, 1 bag/pk (30629)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 2064090, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG245, 25 micron, Inside-Out (MF0066009)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG213, 25 micron, Inside-Out (MF0065993)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04763, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ25, 25 micron, Outside-In (MF0066060)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Main Filter Hydraulic Filtration