Shop All Hydraulic Filters
Main Filter
FILTREC DMD149K10B Replacement/Interchange Hydraulic Filter
Mfr # MF0061375
Zoro # G402496774
product price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061375
- Zoro # G402496774
- Country of Origin Canada
- Category Hydraulic Filters
Description
Main Filter MF0061374 replaces OEM DMD149K10B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 2.75in
OD Top: 1.18in
OD Bottom: 1.18in
ID Top: 0.63in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 2.75in
OD Top: 1.18in
OD Bottom: 1.18in
ID Top: 0.63in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Locking Ring Zinc Plated (1924)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- SKF SKF 6210 2Z C3, Single Row Ball Bearings (6210 2Z C3)
- GAST Pump, Vacuum, 1 HP (1423-103Q-G625)
- MAIN FILTER Y2K P10071 Replacement/Interchange Spin-On Filter (MF0058053)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG751, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9170, 25 micron, Outside-In (MF0066255)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 18LZ3, 3 micron, Outside-In (MF0066085)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI117C25V, 25 micron, Outside-In, Cellulose (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- Main Filter Hydraulic Filters