Shop All Hydraulic Filters
Main Filter
FILTREC DHD330F20B Replacement/Interchange Hydraulic Filter
Mfr # MF0060328
Zoro # G600725539
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 7.12
- OD Top 3.03
- OD Bottom 3.03
- ID Top 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0060328
- Zoro # G600725539
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 7.12 |
Details
Seal Type | Viton |
OD Top | 3.03 |
OD Bottom | 3.03 |
ID Top | 1.9 |
Micron Rating | 25 |
Application | Filtration |
Product Media | Glass |
Weight | 2.2 |
Description
Main Filter MF0060327 replaces OEM DHD330F20B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 7.12in
OD Top: 3.032in
OD Bottom: 3.032in
ID Top: 1.898in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 7.12in
OD Top: 3.032in
OD Bottom: 3.032in
ID Top: 1.898in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Grease Pump System, 35 lb./5 gal., 50:1 (LP2002-1-B)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X02SS)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 250 psi (ST2512-1A250)
- SKF SKF 629 2RS, Inst Mini Metric Bearings (629 2RS)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941060, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 378990, 76 micron, Outside-In (MF0066346)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 3I0636, 10 micron, Outside-In (MF0502897)
- MAIN FILTER Hydraulic Filter, replaces WIX W49B934, 150 micron, Outside-In (MF0617538)
- Main Filter Hydraulic Filters