Shop All Hydraulic Filters
Main Filter
FILTREC DHD160G03V4 Replacement/Interchange Hydraulic Filter
Mfr # MF0576209
Zoro # G9093420
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 4.53
- OD Top 2.72
- OD Bottom 2.72
- ID Top 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576209
- Zoro # G9093420
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.53 |
Details
Seal Type | Viton |
OD Top | 2.72 |
OD Bottom | 2.72 |
ID Top | 1.35 |
Micron Rating | 3 |
Application | Filtration |
Weight | 0.81 |
Product Media | Glass |
Description
Main Filter MF0576209 replaces OEM DHD160G03V4 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.52in
OD Top: 2.717in
OD Bottom: 2.717in
ID Top: 1.347in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products+
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 4.52in
OD Top: 2.717in
OD Bottom: 2.717in
ID Top: 1.347in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC PU Tubing, OD 4mm, ID 2.5mm, 20m/Roll, Black (TU0425B-20)
- NSK NSK-6003VV, 6000 Series Single Row Deep Groove Ball Bearing, 6003VV (6003VV)
- AMERIC Fan Blade Assembly, 12 in. (BLADE-VAF3000)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #9110PP (9110PP)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P176221, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces LENZ 5062100W, 150 micron, Outside-In (MF0617538)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0653A10AN, 10 micron, Outside-In (MF0614932)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P0501822U71, 5 micron, Outside-In, Glass (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032F2, 3 micron, Outside-In (MF0614375)
- BETA 1 FILTERS Hydraulic replacement filter for WG966 / FILTREC (B1HF0126576)
- Main Filter Hydraulic Filtration