Shop All Hydraulic Filter Elements
Main Filter
FILTREC DHD1500H03B Replacement/Interchange Hydraulic Filter
Mfr # MF0620307
Zoro # G101801831
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Bottom 3.94
- Height 24.61
- OD Top 3.94
- Weight 8.089
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0620307
- Zoro # G101801831
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 24.61 |
Details
OD Bottom | 3.94 |
OD Top | 3.94 |
Weight | 8.089 |
Application | Filtration |
Seal Type | Viton |
Product Media | Glass |
Micron Rating | 3 |
ID Top | 2.37 |
Description
Main Filter MF0901960 replaces OEM DHD1500H03B by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.606in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.370in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 24.606in
OD Top: 3.937in
OD Bottom: 3.937in
ID Top: 2.370in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING B5V Type 4 Web Multiple Sheave, 1/2 to 1-15/16 in Split Taper Bore, 7.68 in OD, 2 Grooves (3694015)
- VIBCO Vibrator Mtg Bracket (SCRM-2)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB34 (2TB34)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (08Z-608)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- Main Filter Hydraulic Filter Elements