Shop All Hydraulic Filter Elements
Main Filter
FILTREC CT039 Replacement/Interchange Hydraulic Filter
Mfr # MF0579342
Zoro # G801801735
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ID Top 1.59
- Weight 2.666
- Seal Type Buna
- Micron Rating 150
- Height 9.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579342
- Zoro # G801801735
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 9.25 |
Details
ID Top | 1.59 |
Weight | 2.666 |
Seal Type | Buna |
Micron Rating | 150 |
OD Top | 3.5 |
OD Bottom | 3.5 |
ID Bottom | 1.59 |
Product Media | Wire Mesh |
Application | Filtration |
Description
Main Filter MF0579342 replaces OEM CT039 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 150
Seal Type: Buna
Height: 9.252in
OD Top: 3.504in
OD Bottom: 3.504in
ID Top: 1.594in
ID_Bottom: 1.594in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 150
Seal Type: Buna
Height: 9.252in
OD Top: 3.504in
OD Bottom: 3.504in
ID Top: 1.594in
ID_Bottom: 1.594in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Pleated Filter (11)
- PRIMEFIT T/Automotive Coupler Steel 3/8-in. x 1/4-in. Male NPT, 10PK (TC3814MS-B10-P)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- ENERPAC Handle Rod (41601E)
- MAIN FILTER VICKERS V0032V2C20 Replacement/Interchange Hydraulic Filter (MF0060336)
- MAIN FILTER DONALDSON/FBO/DCI P564551 Replacement/Interchange Hydraulic Filter (MF0058204)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER WIX D56910CAV Replacement/Interchange Hydraulic Filter (MF0508569)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (928766)
- Main Filter Hydraulic Filter Elements