Shop All Hydraulic Filter Elements
Main Filter
FILTREC C611G10 Replacement/Interchange Hydraulic Filter
Mfr # MF0588680
Zoro # G801800561
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.47
- Product Media Glass
- OD Bottom 1.97
- ID Top 1.16
- OD Top 1.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0588680
- Zoro # G801800561
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.47 |
Details
Product Media | Glass |
OD Bottom | 1.97 |
ID Top | 1.16 |
OD Top | 1.97 |
Application | Filtration |
Weight | 0.257 |
Micron Rating | 10 |
Seal Type | Viton |
Description
Main Filter MF0586638 replaces OEM C611G10 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.465in
OD Top: 1.969in
OD Bottom: 1.969in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.465in
OD Top: 1.969in
OD Bottom: 1.969in
ID Top: 1.161in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Compressor Oil, Rs8000 (RS8000)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- B B MANUFACTURING 18L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (18L100-6FA6)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE PI4105PS25 Replacement/Interchange Hydraulic Filter (MF0060863)
- MAIN FILTER MP FILTRI HF3251A25AN Replacement/Interchange Hydraulic Filter (MF0059477)
- MAIN FILTER MP FILTRI HP1351A03VHP01 Replacement/Interchange Hydraulic Filter (MF0058600)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- HYDAC 0110 D 010 BH4HC Size 0110, 10 Micron Filter Element for Pressure Filters (0110 D 010 BH4HC)
- Main Filter Hydraulic Filter Elements