Shop All Hydraulic Filter Elements
Main Filter
FILTREC C215G06 Replacement/Interchange Hydraulic Filter
Mfr # MF0306028
Zoro # G801801704
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 25.16
- Micron Rating 5
- ID Bottom 2.54
- Application Filtration
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0306028
- Zoro # G801801704
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 25.16 |
Details
Micron Rating | 5 |
ID Bottom | 2.54 |
Application | Filtration |
Seal Type | Viton |
OD Bottom | 3.84 |
Weight | 1.92 |
Product Media | Glass |
OD Top | 3.84 |
Description
Main Filter MF0306026 replaces OEM C215G06 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 25.157in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 25.157in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 3"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS300025)
- PIX V-Belt, Cogged 5/8 X 105 (5VX1050)
- BANDO Xl Timing Belt, 376Xl025G (376XL025G)
- DAYTON Motor Brush Set, 6YHY3, Replacement Brush DC, 2PK (6YHY3)
- MAIN FILTER DONALDSON/FBO/DCI P569402 Replacement/Interchange Hydraulic Filter (MF0596342)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER SULLAIR 2250139996 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- HYDAC 0030 D 010 BH4HC Size 0030, 10 Micron Filter Element for Pressure Filters (0030 D 010 BH4HC)
- Main Filter Hydraulic Filter Elements