Shop All Hydraulic Filter Elements
Main Filter
FILTREC C215G01 Replacement/Interchange Hydraulic Filter
Mfr # MF0413888
Zoro # G801802091
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.92
- Application Filtration
- OD Top 3.84
- Micron Rating 1
- ID Bottom 2.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0413888
- Zoro # G801802091
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 25.16 |
Details
Weight | 1.92 |
Application | Filtration |
OD Top | 3.84 |
Micron Rating | 1 |
ID Bottom | 2.54 |
Product Media | Glass |
OD Bottom | 3.84 |
Seal Type | Viton |
Description
Main Filter MF0413885 replaces OEM C215G01 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 25.157in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 25.157in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustment Knob (PN31XG57002G)
- ENERPAC Rc5 Ton Spring Kit Rc51 (RC5K31)
- WEG 3-Phase General Purpose Motor, 60 HP, 364T Frame, 230/460V AC Voltage, 1,780 Nameplate RPM (06018OT3E364T-W40)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE PI2205PSVST3 Replacement/Interchange Hydraulic Filter (MF0060865)
- MAIN FILTER MAHLE 77680333 Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- PARKER Filter Element, 2 Micron, 70 GPM, 150 PSI (925602Q)
- Main Filter Hydraulic Filter Elements