Shop All Hydraulic Filter Elements
Main Filter
FILTREC C212G01 Replacement/Interchange Hydraulic Filter
Mfr # MF0413855
Zoro # G801802268
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12.4
- OD Top 3.84
- Application Filtration
- Product Media Glass
- ID Bottom 2.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0413855
- Zoro # G801802268
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 12.4 |
Details
OD Top | 3.84 |
Application | Filtration |
Product Media | Glass |
ID Bottom | 2.54 |
OD Bottom | 3.84 |
Seal Type | Viton |
Weight | 0.966 |
Micron Rating | 1 |
Description
Main Filter MF0413852 replaces OEM C212G01 by FILTREC and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 12.402in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 1
Seal Type: Viton
Height: 12.402in
OD Top: 3.839in
OD Bottom: 3.839in
ID_Bottom: 2.539in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter, Oil Removal (MSP-96-647)
- GATES PowerGrip Timing Belts, 300H100 (300H100)
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518611001)
- SPRAYON Corrosion Inhibitor, Silver, 14 oz. Size (SC0739000)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- MAIN FILTER MAHLE PI4115PS25 Replacement/Interchange Hydraulic Filter (MF0060987)
- MAIN FILTER MAHLE PI4205PSVST25 Replacement/Interchange Hydraulic Filter (MF0060871)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- HYDAC 0160MA010BN Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010BN)
- Main Filter Hydraulic Filter Elements