Shop All Automotive Hydraulic Filters
Main Filter
FILTREC A211C25BM Replacement/Interchange Spin-On Filter
Mfr # MF0058094
Zoro # G8683564
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.28
- Filter Rating (Microns) 20
- Thread Size 44259
- Application Filtration
- Max. Pressure (PSI) 25.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058094
- Zoro # G8683564
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.28 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Application | Filtration |
Micron Rating | 25 |
Max. Pressure (PSI) | 25.4 |
Weight | 1.826 |
Replaces OEM Part | A211C25BM |
Replaces OEM Brand | FILTREC |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
By Pass Valve Setting (PSI) | 25.4 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | FILTREC |
Filter Type | Spin-On |
Description
Main Filter MF0058094 replaces OEM A211C25BM by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 8.279in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Commercial Duty Trailer Hitch, 15809 (15809)
- DONALDSON Air Dryer, Spin-On (P953571)
- BALDWIN FILTERS Air Filter, 4-11/32 x 15-5/32 in. (RS3993)
- SPEC-D TUNING 88-98 Chevrolet GMC Fender Flares-Texture Style (FDF-C1088-TS-RS)
- MAIN FILTER NORMAN 310 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER UCC HYDRAULICS MXR8550 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER HYDAC/HYCON 2058114 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER DONALDSON/FBO/DCI P173737 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER DITCH WITCH 155954 Replacement/Interchange Spin-On Filter (MF0058057)
- BALDWIN FILTERS MAX. PERF. GLASS HYDRAULIC SPIN-ON (BT8309-MPG)
- Main Filter Automotive Hydraulic Filters