Shop All Automotive Hydraulic Filters
Main Filter
FILTREC A121G06 Replacement/Interchange Spin-On Filter
Mfr # MF0058041
Zoro # G8741217
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Height 8.95
- Filter Rating (Microns) 5
- Thread Size 1.25
- Weight 3.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058041
- Zoro # G8741217
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 8.95 |
Thread Size | 1.25 |
Details
Application | Filtration |
Micron Rating | 5 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 5 |
Weight | 3.41 |
Replaces OEM Part | A121G06 |
Replaces OEM Brand | FILTREC |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | FILTREC |
Filter Type | Spin-On |
Description
Main Filter MF0058041 replaces OEM A121G06 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 8.949in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA H7 Halogen 70 Watt White Single OffRoad Use Only (H7 24V)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (B24PSRPW)
- BALDWIN FILTERS Hydraulic Filter, 5-9/32 x 11-15/32 In (BT9377)
- BALDWIN FILTERS Hydraulic Filter, 2 x 8-7/32 In (H9112)
- MAIN FILTER CARQUEST 85551 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER HASTINGS HF904 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER WIX A03A25C Replacement/Interchange Spin-On Filter (MF0058014)
- MAIN FILTER FLEETGUARD HF6133 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER NAPA 1498 Replacement/Interchange Spin-On Filter (MF0575544)
- MAIN FILTER AIR REFINER ARH0475LB05 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER NAPA 7852 Hydraulic Filter Replacement (MF0058760)
- Main Filter Automotive Hydraulic Filters