Shop All Automotive Hydraulic Filters
Main Filter
FILTREC A120C25 Replacement/Interchange Spin-On Filter
Mfr # MF0058028
Zoro # G8701560
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.02
- Thread Size 1.25
- Application Filtration
- Filter Rating (Microns) 20
- Weight 2.82
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058028
- Zoro # G8701560
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 7.02 |
Thread Size | 1.25 |
Details
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 25 |
Filter Rating (Microns) | 20 |
Weight | 2.82 |
Replaces OEM Part | A120C25 |
Replaces OEM Brand | FILTREC |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.08 |
OD Bottom | 5.08 |
Burst Pressure | 246.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 11 BSP |
OEM Replacement Brand | FILTREC |
Filter Type | Spin-On |
Description
Main Filter MF0058028 replaces OEM A120C25 by FILTREC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 7.020in OD Top: 5.079in OD Bottom: 5.079inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE Air Spring To Coil Spring Conversion Kit, 90002C1 (90002C1)
- ASTRO PNEUMATIC RADIATOR TEST CAP LATE GM & FORD (AO7858541)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 7 Pk (109-7)
- TRUCK-LITE Super 44, LED, Red, Round, 6 Diode, Stop/Turn/Tail, Fit 'N Forget S.S.0, 12V (44302R3)
- MAIN FILTER FILTREC A120T60 Replacement/Interchange Spin-On Filter (MF0058037)
- MAIN FILTER FILTREC A120C10 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER FILTREC A120G10 Replacement/Interchange Spin-On Filter (MF0058032)
- MAIN FILTER ZINGA LE25 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER ZINGA LE100 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER JOHN DEERE AH128449 Replacement/Interchange Spin-On Filter (MF0575541)
- BALDWIN FILTERS Max. Perf. Glass Hydraulic Spin-On, BT8848-MPG (BT8848-MPG)
- Main Filter Automotive Hydraulic Filters