Shop All Oil Filters
Main Filter
FILTRATION SOLUTIONS 2005 Replacement/Interchange Spin-On Filter
Mfr # MF0411217
Zoro # G3064462
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 1
- Weight 3.5
- Application Filtration
- Height 10.94
- Replaces OEM Part 2005
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411217
- Zoro # G3064462
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 1 |
Weight | 3.5 |
Application | Filtration |
Replaces OEM Part | 2005 |
Replaces OEM Brand | FILTRATION SOLUTIONS |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/2 |
Beta Ration 2 | 1000/3 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 1 |
OEM Replacement Brand | FILTRATION SOLUTIONS |
Filter Type | Spin-On |
Description
Main Filter MF0831466 replaces OEM 2005 by FILTRATION SOLUTIONS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Flange Half, Bearing; Re-Lubricatable 3 Bolt W/ Zerk 5" x6" x1" (A-F3Z52-I)
- WESTWARD Lug, 2 ga, 3/8 In, Crimp/Solder, PK2 (23YZ76)
- VELVAC 2020, R, Man, Man, Exprs, 96", Bk (714546)
- SEA-DOG Sea-Dog 415210-1 Battery Terminal - Wing Nut Style, Set (415210-1)
- MAIN FILTER CARQUEST 94283 Replacement/Interchange Spin-On Filter (MF0058012)
- MAIN FILTER SPEECO 390601AO Replacement/Interchange Spin-On Filter (MF0057995)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER VACTOR 42431 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER GEHL 074830 Replacement/Interchange Spin-On Filter (MF0575537)
- MAIN FILTER NORTRAC 778650 Replacement/Interchange Spin-On Filter (MF0058057)
- MANN FILTER Engine Oil Filter, HU 7029 z (HU 7029 z)
- Main Filter Oil Filters