Shop All Hydraulic Filter Elements
Main Filter
FILTERSOFT HP9616MFBL Replacement/Interchange Hydraulic Filter
Mfr # MF0058226
Zoro # G801800929
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- ID Top 2.01
- Seal Type Viton
- Micron Rating 25
- Weight 1.197
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058226
- Zoro # G801800929
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 16.57 |
Details
Application | Filtration |
ID Top | 2.01 |
Seal Type | Viton |
Micron Rating | 25 |
Weight | 1.197 |
OD Top | 3.11 |
Product Media | Glass |
OD Bottom | 3.11 |
Description
Main Filter MF0495884 replaces OEM HP9616MFBL by FILTERSOFT and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 16.575in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE AX57 Cogged V-Belt, 59" Outside Length, 1/2" Top Width, 1 Ribs (AX57-2)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- CAMOZZI #6512 04-32, Male Connector, 1/4 OD X 10-32 Unf (6512 04-32)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 10 in Stroke, NFPA Double Acting (5VLG8)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- MAIN FILTER MP FILTRI HF3251A10ANP01 Replacement/Interchange Hydraulic Filter (MF0059473)
- MAIN FILTER MP FILTRI HF3251M25AN Replacement/Interchange Hydraulic Filter (MF0059489)
- MAIN FILTER SEPARATION TECHNOLOGIES 3960ZGBB13 Replacement/Interchange Hydraulic Filter (MF0058208)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- TAISEI KOGYO Hydraulic Filter Element (P-UL UM UH-10 12-100K SEL000439)
- Main Filter Hydraulic Filter Elements