Shop All Automotive Hydraulic Filters
Main Filter
FILTER-X XH00007 Replacement/Interchange Spin-On Filter
Mfr # MF0058011
Zoro # G8761718
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 44259
- Height 5.75
- Filter Rating (Microns) 60
- Weight 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058011
- Zoro # G8761718
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 44259 |
Height | 5.75 |
Details
Application | Filtration |
Micron Rating | 60 |
Item | Hydraulic Filter |
Filter Rating (Microns) | 60 |
Weight | 1.2 |
Replaces OEM Part | XH00007 |
Replaces OEM Brand | FILTER-X |
Filter Style | Spin-On |
Product Media | Wire Mesh |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
OEM Replacement Brand | FILTER-X |
Filter Type | Spin-On |
Description
Main Filter MF0410624 replaces OEM XH00007 by FILTER-X and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 60 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- GROTE Wire/Cable Installation/Repair Tool Kit (83-6553)
- BLUE OX SWAYPRO STANDARD HITCH SHANK, CLAMP-ON, 1000LB (BXW1000)
- DB ELECTRICAL New Starter For Onan 191-1906 & Denso 228000-0120 228000-0121 (410-52447)
- MAIN FILTER FLEETGUARD HF6500 Replacement/Interchange Spin-On Filter (MF0410491)
- MAIN FILTER FILTER MART F75008K6B Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER RENAULT X250904308 Hydraulic Filter Replacement (MF0062114)
- MAIN FILTER WIX A13A25CBM Replacement/Interchange Spin-On Filter (MF0058086)
- MAIN FILTER HYDAC/HYCON 0160MU010P Replacement/Interchange Spin-On Filter (MF0131872)
- MAIN FILTER STAUFF SFCT3510E Replacement/Interchange Spin-On Filter (MF0058085)
- WIX FILTERS Massey-Ferguson Tractors Wire Mesh, 51174 (51174)
- Main Filter Automotive Hydraulic Filters