Shop All Automotive Hydraulic Filters
Main Filter
FILTER PRODUCTS COMPANY ( FPE3025N Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2757731
original price:
$17.65
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Application Filtration
- Height 5.38
- Filter Media Cellulose
- Filter Rating (Microns) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2757731
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Application | Filtration |
Micron Rating | 25 |
Filter Media | Cellulose |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Weight | 1.54 |
Replaces OEM Part | FPE3025N |
Replaces OEM Brand | FILTER PRODUCTS COMPANY ( |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | FILTER PRODUCTS COMPANY ( |
Description
Main Filter MF0410536 replaces OEM FPE3025N by FILTER PRODUCTS COMPANY ( and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Dv-2 Automatic Drain Valve (034043)
- ZEROSTART Circulation Heater, Regulating Thermostat-2250W 120V 18.8A, 3/4in. Hose, 100-120 deg F38-49 deg C (3305072)
- CURT Electrical Tape, 60 ft. Rolls, 3/4", PK10 (59740)
- AGS SPLICE-LOK A/C Repair Union Body for 5/8 and 3/4 Tube (ACR-045)
- MAIN FILTER FILTER PRODUCTS COMPANY ( FPE3010N Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG150A10A Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER DONALDSON/FBO/DCI P550388 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER FILTREC A121G06 Replacement/Interchange Spin-On Filter (MF0058041)
- MAIN FILTER NORMAN 610 Replacement/Interchange Spin-On Filter (MF0058069)
- Main Filter Automotive Hydraulic Filters