Shop All Hydraulic Filters
Main Filter
FILTER MART F97019K6V Replacement/Interchange Hydraulic Filter
Mfr # MF0059471
Zoro # G2717131
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.29
- OD Top 3.94
- OD Bottom 3.94
- ID Top 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059471
- Zoro # G2717131
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Micron Rating | 5 |
Application | Filtration |
Weight | 4.35 |
Product Media | Glass |
Description
Main Filter MF0057059 replaces OEM F97019K6V by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-075-DT Set Screw Collar (C-075-DT)
- SOLBERG Filter Element, Polyester, 5 Microns (335P)
- TRITAN Needle Clutch Brg, Drawn Cup, Bore .5" (RCB081214)
- PNEUMADYNE Manifold, Metal, NPT, 5-3/4 In. L (M35-375-3)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 14VZ10, 10 micron, Outside-In (MF0594514)
- MAIN FILTER MAZAK G30TP00259A Replacement/Interchange Hydraulic Filter (MF0434281)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- MAIN FILTER Hydraulic Filter, replaces TCM 214A752081, 10 micron, Inside-Out, Cellulose (MF0066230)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35052, 10 micron, Outside-In (MF0238361)
- FLUITEK FLUITEK FLK0208222 Replacement/Interchange Hydraulic Filter (MF0360155)
- Main Filter Hydraulic Filters