Shop All Hydraulic Filters
Main Filter
FILTER MART F97019K6B Replacement/Interchange Hydraulic Filter
Mfr # MF0059471
Zoro # G2716711
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.29
- OD Top 3.94
- OD Bottom 3.94
- ID Top 1.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0059471
- Zoro # G2716711
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.29 |
Details
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 1.63 |
ID Bottom | 1.63 |
Micron Rating | 5 |
Application | Filtration |
Weight | 4.35 |
Product Media | Glass |
Description
Main Filter MF0057058 replaces OEM F97019K6B by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.291in OD Top: 3.937in OD Bottom: 3.937in ID Top: 1.630in ID_Bottom: 1.630inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC RING RETAIN 734 (CPTCA088097)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190600-6)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- MAIN FILTER Hydraulic Filter, replaces WIX D04H10GAV, 10 micron, Outside-in (MF0614371)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPBL183MB, 3 micron, Outside-In (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 407273, 40 micron, Outside-In (MF0360036)
- MAIN FILTER Hydraulic Filter, replaces MATT BUCKLEY 1687647, 60 micron, Outside-In, Wire Mesh (MF0066341)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P400830S6, 25 micron, Outside-In, Cellulose (MF0617781)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901493, 25 micron, Outside-In (MF0066253)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164703, 25 micron, Inside-Out (MF0619490)
- Main Filter Hydraulic Filtration