Shop All Hydraulic Filter Elements
Main Filter
FILTER MART F830439K25B Replacement/Interchange Hydraulic Filter
Mfr # MF0058326
Zoro # G801801087
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 5.98
- ID Top 3.78
- Weight 8.053
- Application Filtration
- Height 36.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058326
- Zoro # G801801087
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 36.5 |
Details
OD Top | 5.98 |
ID Top | 3.78 |
Weight | 8.053 |
Application | Filtration |
Micron Rating | 25 |
ID Bottom | 3.88 |
Seal Type | Viton |
Product Media | Glass |
OD Bottom | 5.98 |
Description
Main Filter MF0202624 replaces OEM F830439K25B by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 36.496in
OD Top: 5.984in
OD Bottom: 5.984in
ID Top: 3.780in
ID_Bottom: 3.878in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROLLWAY BEARING Radial Ball Bearing - Straight Bore, 6218 ZZ C3 (6218 ZZ C3)
- DAYTON Ind Link Single Connecting (2YED8)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,770 Nameplate RPM (EM2513T)
- NACHI 5200 Series Double Row Angular Contact, 5209ZZ (5209ZZ)
- MAIN FILTER MAHLE PI2208PSVST3 Replacement/Interchange Hydraulic Filter (MF0060907)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MP FILTRI HP1351M60VNP01 Replacement/Interchange Hydraulic Filter (MF0058626)
- MAIN FILTER KELTEC KL475021 Replacement/Interchange Hydraulic Filter (MF0896918)
- MAIN FILTER REXROTH R928027893 Replacement/Interchange Hydraulic Filter (MF0062289)
- HYDAC 0240 D 005 BH4HC Size 0240, 5 Micron Filter Element for Pressure Filters (0240 D 005 BH4HC)
- Main Filter Hydraulic Filtration