Shop All Automotive Hydraulic Filters
Main Filter
FILTER MART F75008K6B Replacement/Interchange Spin-On Filter
Mfr # MF0058075
Zoro # G2711489
original price:
$68.39
5% off
new price: $64.69
/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.5
- Filter Media Glass
- Height 10.94
- Filter Rating (Microns) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058075
- Zoro # G2711489
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Glass |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Weight | 3.5 |
Replaces OEM Part | F75008K6B |
Replaces OEM Brand | FILTER MART |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | FILTER MART |
Description
Main Filter MF0056346 replaces OEM F75008K6B by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TIRE VALVE CORE TOOL (SG65150)
- ILC Replacement For IOTA DLS45 (DLS-45)
- AMFLO Inflator Gauge W/Dual Chuck (101HD)
- HANSON 7/32" Cobalt 135-Jobber Bit (63114)
- MAIN FILTER MP FILTRI CS050A25A Replacement/Interchange Spin-On Filter (MF0058005)
- MAIN FILTER DONALDSON/FBO/DCI P165877 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FLEETGUARD HF6567 Replacement/Interchange Spin-On Filter (MF0575536)
- MAIN FILTER FRAM PH47 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER LHA SPE5225 Replacement/Interchange Spin-On Filter (MF0058028)
- DONALDSON Hydraulic Filter, Cartridge, P164227 (P164227)
- Main Filter Automotive Hydraulic Filters