Shop All Automotive Hydraulic Filters
Main Filter
FILTER MART F74004K1B Replacement/Interchange Spin-On Filter
Mfr # MF0492184
Zoro # G2717000
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Thread Size 1.5
- Filter Media Glass
- Height 5.31
- Filter Rating (Microns) 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0492184
- Zoro # G2717000
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 5.31 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Glass |
Filter Rating (Microns) | 1 |
Micron Rating | 1 |
Weight | 1.6 |
Replaces OEM Part | F74004K1B |
Replaces OEM Brand | FILTER MART |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/2 |
Beta Ration 2 | 1000/3 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Glass | Spin-On |
OEM Replacement Brand | FILTER MART |
Description
Main Filter MF0056307 replaces OEM F74004K1B by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 1 Seal Type: Buna Height: 5.310in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Replacement Lens (90163)
- AUTOTEXT HEAVY DUTY Winnebago Pantograph Wiper Arm PS (200441)
- ZORO SELECT GM Hood Prop & Rod End Asst, 137 Pc (8171)
- CRESCENT JOBOX Steel Single Lid Fullsize Deep Crossover Truck Box (PSC1456000)
- MAIN FILTER FILTER MART F74004K6B Replacement/Interchange Spin-On Filter (MF0058049)
- MAIN FILTER DONALDSON/FBO/DCI CA606 Replacement/Interchange Spin-On Filter (MF0058011)
- MAIN FILTER STAUFF SFC35125E Replacement/Interchange Spin-On Filter (MF0058008)
- MAIN FILTER MP FILTRI CS150P10A Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER NAPA 1860 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER NAPA 1865 Replacement/Interchange Spin-On Filter (MF0058058)
- WIX FILTERS Ihc Tractors Indl Hydraulic, 51469 (51469)
- Main Filter Automotive Hydraulic Filters