Shop All Hydraulic Filter Elements
Main Filter
FILTER MART 334417 Replacement/Interchange Hydraulic Filter
Mfr # MF0058216
Zoro # G801800530
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Product Media Glass
- Seal Type Viton
- ID Top 2.01
- OD Top 3.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058216
- Zoro # G801800530
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 12.68 |
Details
Application | Filtration |
Product Media | Glass |
Seal Type | Viton |
ID Top | 2.01 |
OD Top | 3.11 |
Micron Rating | 25 |
Weight | 0.991 |
OD Bottom | 3.11 |
Description
Main Filter MF0306092 replaces OEM 334417 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 12.677in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 25
Seal Type: Viton
Height: 12.677in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Oil level sight glass, HE.35 (HE.)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- MILTON HghFlow Couplers, V, Prple, 1/4 " MNPT, PK10 (765VC)
- FESTO Connecting Cable NEBU-M8G4-K-5-LE4 (NEBU-M8G4-K-5-LE4)
- MAIN FILTER MAHLE 77680481 Replacement/Interchange Hydraulic Filter (MF0061027)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77680556 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER PALL HC9804FCN4H Replacement/Interchange Hydraulic Filter (MF0158857)
- MAIN FILTER MAHLE 77680135 Replacement/Interchange Hydraulic Filter (MF0060857)
- MAIN FILTER MAHLE 77680366 Replacement/Interchange Hydraulic Filter (MF0061025)
- BUYERS PRODUCTS 1-1/2 Inch NPTF Port Single Element Sump Strainer (SI1503)
- Main Filter Hydraulic Filter Elements