Shop All Hydraulic Filter Elements
Main Filter
FILTER MART 334413 Replacement/Interchange Hydraulic Filter
Mfr # MF0058212
Zoro # G801800738
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Product Media Glass
- ID Top 2.01
- Application Filtration
- Height 12.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058212
- Zoro # G801800738
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 12.68 |
Details
Seal Type | Viton |
Product Media | Glass |
ID Top | 2.01 |
Application | Filtration |
Micron Rating | 5 |
OD Top | 3.11 |
Weight | 0.991 |
OD Bottom | 3.11 |
Description
Main Filter MF0306088 replaces OEM 334413 by FILTER MART and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 12.677in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 12.677in
OD Top: 3.110in
OD Bottom: 3.110in
ID Top: 2.008in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- BESTORQ Aftermarket MASSEY FERGUSON 767356M1 Replacement Belt, A47 (A47)
- EBM-PAPST Motor Run Capacitor, 14 MFD, 440V, Round (450-21-0148)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MAHLE 77925647 Replacement/Interchange Hydraulic Filter (MF0578605)
- MAIN FILTER MP FILTRI HP1351A03ANP01 Replacement/Interchange Hydraulic Filter (MF0058598)
- MAIN FILTER MAHLE 77680408 Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- PARKER Hydraulic Filter Element, 20 gpm Max. Flow, 150 psi Max. Pressure, Paper (921999)
- Main Filter Hydraulic Filtration