Shop All Automotive Hydraulic Filters
Main Filter
FILTER MART 286468 Replacement/Interchange Spin-On Filter
Mfr # MF0058085
Zoro # G2712231
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Filtration
- Max. Pressure (PSI) 25.4
- Height 5.75
- Filter Rating (Microns) 10
- Thread Size 44259
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058085
- Zoro # G2712231
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Application | Filtration |
Item | Hydraulic Filter |
Max. Pressure (PSI) | 25.4 |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Micron Rating | 10 |
Weight | 1.584 |
Replaces OEM Part | 286468 |
Replaces OEM Brand | FILTER MART |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
OD Top | 3.78 |
Seal Type | Buna |
By Pass Valve Setting (PSI) | 25.4 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Cellulose | Spin-On |
OEM Replacement Brand | FILTER MART |
Description
Main Filter MF0028199 replaces OEM 286468 by FILTER MART and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Belt Tensioner, Industry Number, 38163 (38163)
- GROTE Bullet Connector, 22-18G, .18", PK15 (84-2460)
- A & I PRODUCTS Weather Strip Seal, Glass Mounting, 792" Long 16" x16" x9" (A-AL164267)
- PERFORMANCE TOOL 419-Pc Metric O-Ring Assortment Hdwr Kits-O-Rin, W5203 (W5203)
- MAIN FILTER MP FILTRI CS050P25A Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER AC DELCO PF16 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DITCH WITCH 155954 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER DONALDSON/FBO/DCI P165659 Replacement/Interchange Spin-On Filter (MF0575554)
- MAIN FILTER HIFI SH56561 Replacement/Interchange Spin-On Filter (MF0058013)
- MAIN FILTER OMT CS05BN Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER CIM-TEK 70183 Replacement/Interchange Spin-On Filter (MF0058081)
- Main Filter Automotive Hydraulic Filters