Shop All Oil Filters
Main Filter
FAIREY ARLON FA3510 Replacement/Interchange Spin-On Filter
Mfr # MF0057995
Zoro # G3051016
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Height 5.38
- Weight 1.54
- Replaces OEM Part FA3510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3051016
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 1.54 |
Replaces OEM Part | FA3510 |
Replaces OEM Brand | FAIREY ARLON |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304.6 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | FAIREY ARLON |
Filter Type | Spin-On |
Description
Main Filter MF0849671 replaces OEM FA3510 by FAIREY ARLON and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/8 In. OD, Blk (PFT-2A-BLK-100)
- MARTIN WHEEL Martin Wheel Tire Bias 4.80/4.00-8 4X4.5 DM408B-4I (9550658)
- TAYLOR Dock Step Railing Double Tread (47201)
- MAIN FILTER HYDAC/HYCON 2058058 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CHIPBLASTER 3536 Replacement/Interchange Spin-On Filter (MF0058081)
- MAIN FILTER DOOSAN K1022788 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON P551102, LUBE SPIN (P551102)
- Main Filter Oil Filters