Shop All Hydraulic Filter Elements
Main Filter
FAI FILTRI CFE361532P05ML Replacement/Interchange Hydraulic Filter
Mfr # MF0503284
Zoro # G801801865
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- OD Top 5.91
- Product Media Cellulose
- Application Filtration
- Micron Rating 5
- Weight 4.555
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0503284
- Zoro # G801801865
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 14.35 |
Details
OD Top | 5.91 |
Product Media | Cellulose |
Application | Filtration |
Micron Rating | 5 |
Weight | 4.555 |
ID Top | 1.24 |
Seal Type | Buna |
ID Bottom | 1.24 |
OD Bottom | 5.91 |
Description
Main Filter MF0503283 replaces OEM CFE361532P05ML by FAI FILTRI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Buna
Height: 14.354in
OD Top: 5.906in
OD Bottom: 5.906in
ID Top: 1.240in
ID_Bottom: 1.240in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 5
Seal Type: Buna
Height: 14.354in
OD Top: 5.906in
OD Bottom: 5.906in
ID Top: 1.240in
ID_Bottom: 1.240in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-3/16 In, SS (1L642)
- RULAND Shaft Collar, Clamp, 2Pc, 5/8 In, Steel (SP-10-F)
- SPEEDAIRE Hose End, For ID 1/2 In, 1/2 In NPT, Brass (6X425)
- MAIN FILTER SCHROEDER SBF960413Z10B Replacement/Interchange Hydraulic Filter (MF0058214)
- MAIN FILTER MAHLE 78261018 Replacement/Interchange Hydraulic Filter (MF0436005)
- MAIN FILTER WIX D56910CAV Replacement/Interchange Hydraulic Filter (MF0508569)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77681034 Replacement/Interchange Hydraulic Filter (MF0060975)
- MAIN FILTER MAHLE 77680416 Replacement/Interchange Hydraulic Filter (MF0061033)
- CHIEF Spin-On Filter Replacement Elements: 10 Micron, 250 PSI, Gpm (226011)
- Main Filter Hydraulic Filter Elements