Shop All Oil Filters
Main Filter
EXCEL MFG HP1192 Replacement/Interchange Spin-On Filter
Mfr # MF0058069
Zoro # G3062846
original price:
$47.15
9% off
new price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 3.1
- Height 10.94
- Replaces OEM Part HP1192
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058069
- Zoro # G3062846
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 10.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 3.1 |
Replaces OEM Part | HP1192 |
Replaces OEM Brand | EXCEL MFG |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | EXCEL MFG |
Filter Type | Spin-On |
Description
Main Filter MF0831460 replaces OEM HP1192 by EXCEL MFG and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Tracker Tender Kit, 16 In Spring (580111-1)
- BUYERS PRODUCTS 4 Inch Amber Round Rechargeable Road Strobe/Flare With 16 LED (8891016)
- VELVAC Winter Universal Blade 22" (W22)
- UNITEC Quick Spiff Air Powered Vacuum (UNIQS9000R)
- MAIN FILTER CARQUEST 84476 Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER FERRIS 5021357X1 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER KAWASAKI 3098170310 Replacement/Interchange Spin-On Filter (MF0575541)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LUBER-FINER LFH5013 Replacement/Interchange Spin-On Filter (MF0575556)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- BALDWIN FILTERS Oil Filter Element, Shunt (P81)
- Main Filter Oil Filters