Shop All Oil Filters
Main Filter
EXCEL 783936 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G3039901
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.38
- Weight 1.54
- Application Filtration
- Replaces OEM Part 783936
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G3039901
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | 783936 |
Replaces OEM Brand | EXCEL |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | EXCEL |
Filter Type | Spin-On |
Description
Main Filter MF0685292 replaces OEM 783936 by EXCEL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIES 3" W Polished Stainless Steel Stainless Steel Side Bars (204013-2)
- GATES G-Force RedLine CVT Belts 19R3982 OEM 3211113 1 3/16" x 41" (19R3982)
- CHECKPOINT Loose Wheel Nut Indicator, 31mm, Plastic (CPY31MM)
- ANTHES Exhaust Rain Cap, 5-1/2 x 5-11/16 In. (11019)
- MAIN FILTER BUYER'S U1L3FE Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER PUROLATOR L44444 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 87027973 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER MOFFETT 260395 Replacement/Interchange Spin-On Filter (MF0058027)
- MAIN FILTER HIFI SH63061 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 84239751 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER CINCINNATI MILACRON 424905B Replacement/Interchange Spin-On Filter (MF0057997)
- Main Filter Oil Filters