Shop All Oil Filters
Main Filter
DYNAPAC 4700376636 Replacement/Interchange Spin-On Filter
Mfr # MF0058003
Zoro # G3066949
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Application Filtration
- Weight 1.7248
- Height 5.75
- Replaces OEM Part 4700376636
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058003
- Zoro # G3066949
- Country of Origin Italy
- Category Oil Filters
Dimensions
Height | 5.75 |
Thread Size | 44259 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Application | Filtration |
Weight | 1.7248 |
Replaces OEM Part | 4700376636 |
Replaces OEM Brand | DYNAPAC |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.78 |
OD Bottom | 3.78 |
Burst Pressure | 304.6 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 14 BSP |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | DYNAPAC |
Filter Type | Spin-On |
Description
Main Filter MF0682742 replaces OEM 4700376636 by DYNAPAC and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 5.748in OD Top: 3.780in OD Bottom: 3.780inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Bulk 6 Inch Clear Oval Backup Light With 24 LEDs (Sold in Multiples of 10) (5626325)
- KINEDYNE Ratchet Strap, 2"X30ft., (513020)
- BALDWIN FILTERS Fuel Filter, 5-5/8 x 3-21/32 x 5-5/8 In (BF1398-O)
- A & I PRODUCTS Quick Disconnect Tractor Yoke 5" x4" x7" (A-102-2621)
- MAIN FILTER LIFT-A-LOFT HF101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LEEBOY 290030 Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER LS TRACTOR 40195621 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER MCMASTERS FILTER 35PSE10C Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER CARQUEST 85849 Replacement/Interchange Spin-On Filter (MF0058075)
- MITCO Oil Filter Cart Fb4 (250-48M)
- Main Filter Oil Filters