Shop All Hydraulic Filter Elements
Main Filter
DONALDSON/FBO/DCI R010089 Replacement/Interchange Hydraulic Filter
Mfr # MF0896651
Zoro # G801800509
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Media Glass
- ID Bottom 3.03
- Micron Rating 5
- Seal Type Buna
- OD Top 4.72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0896651
- Zoro # G801800509
- Country of Origin Canada
- Category Hydraulic Filter Elements
Dimensions
Height | 8.9 |
Details
Product Media | Glass |
ID Bottom | 3.03 |
Micron Rating | 5 |
Seal Type | Buna |
OD Top | 4.72 |
Application | Filtration |
Weight | 2.513 |
OD Bottom | 4.72 |
ID Top | 3.03 |
Description
Main Filter MF0897841 replaces OEM R010089 by DONALDSON/FBO/DCI and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 6
Seal Type: Buna
Height: 8.898in
OD Top: 4.724in
OD Bottom: 4.724in
ID Top: 3.031in
ID_Bottom: 3.301in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 6
Seal Type: Buna
Height: 8.898in
OD Top: 4.724in
OD Bottom: 4.724in
ID Top: 3.031in
ID_Bottom: 3.301in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-050-2H @ 90 Two-Hole Set Screw Collar (C-050-2H @ 90)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- SKF SKF 6201 2RS, Single Row Ball Bearings (6201 2RS)
- DAYTON AC Gearmotor, 13.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (52JE24)
- MAIN FILTER MAHLE PI4245PSVST25 Replacement/Interchange Hydraulic Filter (MF0061077)
- MAIN FILTER BEHRINGER BE96041303A Replacement/Interchange Hydraulic Filter (MF0058210)
- MAIN FILTER MAHLE 77680523 Replacement/Interchange Hydraulic Filter (MF0060955)
- MAIN FILTER MAHLE 77718802 Replacement/Interchange Hydraulic Filter (MF0061013)
- MAIN FILTER MAHLE 77576648 Replacement/Interchange Hydraulic Filter (MF0060852)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- PARKER Filter Element, 10 Micron, 50 GPM, 1000 PSI (932651Q)
- Main Filter Hydraulic Filtration