Shop All Oil Filters
Main Filter
DONALDSON/FBO/DCI P565062 Replacement/Interchange Spin-On Filter
Mfr # MF0410544
Zoro # G2950940
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Height 5.38
- Weight 1.54
- Application Filtration
- Replaces OEM Part P565062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0410544
- Zoro # G2950940
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 5.38 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 1.54 |
Application | Filtration |
Replaces OEM Part | P565062 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Cellulose/Water Removal |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Media | Cellulose/Water Removal |
Cellulose/Water Removal | Spin-On |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Description
Main Filter MF0545356 replaces OEM P565062 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONESCO Fenders for Single tire applications. PN# Suits Rim Sizes 14"-16" PR (HL09)
- ECCO Warning Light, LED, Clear (ED3704C)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- CUSTOM ACCESSORIES /9732 Gaskt Material-Cork (37774)
- MAIN FILTER FORCE AMERICA F501110C Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER FORCE AMERICA F365310C Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER LUBER-FINER LFP1652 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER GRAINGER 1R412 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER EXCEL MFG HP1192 Replacement/Interchange Spin-On Filter (MF0058069)
- MAIN FILTER COMBILIFT CPHY0012 Replacement/Interchange Spin-On Filter (MF0058027)
- K&N FILTER OIL FILTER Canister Style High Flow Premium Media With Anti Drain Back Valve With Bypass Valve (KN-204-1)
- Main Filter Oil Filters