Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P167796 Replacement/Interchange Spin-On Filter
Mfr # MF0058073
Zoro # G8718257
original price:
$70.55
5% off
new price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.5
- Height 10.94
- Application Filtration
- Filter Rating (Microns) 3
- Weight 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058073
- Zoro # G8718257
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 10.94 |
Details
Micron Rating | 3 |
Item | Hydraulic Filter |
Application | Filtration |
Filter Rating (Microns) | 3 |
Weight | 3.5 |
Replaces OEM Part | P167796 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0222502 replaces OEM P167796 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 10.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INCOM Reflective Adhesive Decals, Red 2 x 312 510Roll (RR2510RD)
- MAIN FILTER BUYER'S U3L3FE Replacement/Interchange Spin-On Filter (MF0058057)
- SPEC-D TUNING Roof Cab LED Light - Clear Lens 3Pc-Set (LRC-300C)
- GATES Hose Connector Heater Hose, 28624 (28624)
- MAIN FILTER DONALDSON/FBO/DCI P550252 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER DONALDSON/FBO/DCI P165880 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER DONALDSON/FBO/DCI P550250 Replacement/Interchange Spin-On Filter (MF0411197)
- MAIN FILTER FRAM PH47 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- MAIN FILTER STAUFF SF6520 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX A02A60T Replacement/Interchange Spin-On Filter (MF0058011)
- Main Filter Automotive Hydraulic Filters