Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P165879 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G8721845
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Height 6.94
- Thread Size 1.5
- Application Filtration
- Weight 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G8721845
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | P165879 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0222388 replaces OEM P165879 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 2 Ga, 3/8", PK10 (5953-010F)
- BECKSON MARINE 6" Clear Center Screw Out Deck Plate - White (DP60-W-C)
- GEARWRENCH 11 Piece Rear Brake Caliper Set (41540)
- BETA Valve Depressors for Disc Removal (014680013)
- MAIN FILTER DONALDSON/FBO/DCI P562202 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER DONALDSON/FBO/DCI P550386 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER DONALDSON/FBO/DCI P165877 Replacement/Interchange Spin-On Filter (MF0058063)
- MAIN FILTER DONALDSON/FBO/DCI P167590 Replacement/Interchange Spin-On Filter (MF0575538)
- MAIN FILTER MP FILTRI CSG150A03A Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER CIM-TEK 70184 Replacement/Interchange Spin-On Filter (MF0057994)
- WIX FILTERS Case Tractors/Cub Cadet, 57118 (57118)
- Main Filter Automotive Hydraulic Filters