Shop All Automotive Hydraulic Filters
Main Filter
DONALDSON/FBO/DCI P165569 Replacement/Interchange Spin-On Filter
Mfr # MF0575556
Zoro # G9069447
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1.75
- Filter Rating (Microns) 5
- Height 11.66
- Application Filtration
- Weight 5.217
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575556
- Zoro # G9069447
- Country of Origin Italy
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.75 |
Height | 11.66 |
Details
Item | Hydraulic Filter |
Filter Rating (Microns) | 5 |
Micron Rating | 5 |
Application | Filtration |
Weight | 5.217 |
Replaces OEM Part | P165569 |
Replaces OEM Brand | DONALDSON/FBO/DCI |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Buna |
OD Top | 4.69 |
OD Bottom | 4.61 |
Burst Pressure | 783 |
Collapse Pressure | 217.6 |
Flow Direction | Outside-In |
Threads Type | 12 UN2B |
OEM Replacement Brand | DONALDSON/FBO/DCI |
Filter Type | Spin-On |
Description
Main Filter MF0222360 replaces OEM P165569 by DONALDSON/FBO/DCI and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Buna Height: 11.657in OD Top: 4.685in OD Bottom: 4.606inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- ORALITE Reflective Tape, Truck, PK25 (18381)
- BUYERS PRODUCTS 18x18x30 Inch White Steel Underbody Truck Box With 3-Point Latch (1732403)
- GATES Molded Heater Hose - Thermostat To Throttle Body, 18030 (18030)
- MAIN FILTER DONALDSON/FBO/DCI P176567 Replacement/Interchange Spin-On Filter (MF0575553)
- MAIN FILTER DONALDSON/FBO/DCI P165705 Replacement/Interchange Spin-On Filter (MF0575546)
- MAIN FILTER DONALDSON/FBO/DCI P165659 Replacement/Interchange Spin-On Filter (MF0575554)
- MAIN FILTER MUNCIE RE501 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER AGCO 700721747 Replacement/Interchange Spin-On Filter (MF0575529)
- MAIN FILTER LENZ CP75230 Replacement/Interchange Spin-On Filter (MF0057997)
- BETA 1 FILTERS Spin-On replacement filter for CP125255 / LENZ (B1SO0003286)
- Main Filter Automotive Hydraulic Filters