Shop All Automotive Hydraulic Filters
Main Filter
DITCH WITCH 155954 Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2732750
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Micron Rating 10
- Filter Media Cellulose
- Thread Size 1.5
- Application Filtration
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2732750
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Item | Hydraulic Filter |
Filter Media | Cellulose |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | 155954 |
Replaces OEM Brand | DITCH WITCH |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | DITCH WITCH |
Description
Main Filter MF0353851 replaces OEM 155954 by DITCH WITCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Bottle Jack, 20 tons Lifting Capacity (5213TA)
- DRAW-TITE TOP WIND 5,000LB A-FRAME JACK (1750290317)
- DORMAN Windshield Wiper Arm - Front Right, 42625 (42625)
- ILC Replacement for Batteries AND Light Bulbs Cylax4lbsxta Battery (CYLAX4LBSXTA BATTERY BATTERIES AND LIGHT BULBS)
- MAIN FILTER WIX A19A10G Replacement/Interchange Spin-On Filter (MF0575540)
- MAIN FILTER BALDWIN BT389 Replacement/Interchange Spin-On Filter (MF0058070)
- MAIN FILTER GRESEN FB101 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER MP FILTRI CSG050P10A Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER DONALDSON/FBO/DCI P550268 Replacement/Interchange Spin-On Filter (MF0057994)
- MAIN FILTER FLEETGUARD HF6726 Replacement/Interchange Spin-On Filter (MF0058076)
- MAIN FILTER GRADALL 91143144 Replacement/Interchange Spin-On Filter (MF0058073)
- Main Filter Automotive Hydraulic Filters