Shop All Automotive Hydraulic Filters
Main Filter
DITCH WITCH 155910 Hydraulic Filter Replacement
Mfr # MF0057995
Zoro # G2732942
original price:
$17.65
4% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Media Cellulose
- Thread Size 1
- Application Filtration
- Micron Rating 10
- Height 5.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057995
- Zoro # G2732942
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Filter Media | Cellulose |
Item | Hydraulic Filter |
Application | Filtration |
Micron Rating | 10 |
Filter Rating (Microns) | 10 |
Weight | 1.54 |
Replaces OEM Part | 155910 |
Replaces OEM Brand | DITCH WITCH |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | DITCH WITCH |
Description
Main Filter MF0353846 replaces OEM 155910 by DITCH WITCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Self Priming Siphon Pump 1/2" x 6', 1/2" x 6' (19141)
- BANDO Auto Serpentine Belt, 5Pk2080 (5PK2080)
- PERKO Perko 0578DP0CHR Boat Cover Sockets (0578DP0CHR)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- MAIN FILTER BALDWIN BT8475 Replacement/Interchange Spin-On Filter (MF0058028)
- MAIN FILTER FILTER MART 286468 Replacement/Interchange Spin-On Filter (MF0058085)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- MAIN FILTER STAUFF SF6510 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER SCHUPP SPH94003 Replacement/Interchange Spin-On Filter (MF0410909)
- MAIN FILTER HYDAC/HYCON 2059423 Replacement/Interchange Spin-On Filter (MF0058002)
- MAIN FILTER UFI ESE11NMF Replacement/Interchange Spin-On Filter (MF0058008)
- Main Filter Automotive Hydraulic Filters