Shop All Oil Filters
Main Filter
DITCH WITCH 149412 Replacement/Interchange Spin-On Filter
Mfr # MF0058021
Zoro # G3039840
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 10
- Weight 2.068
- Application Filtration
- Height 8.75
- Replaces OEM Part 149412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058021
- Zoro # G3039840
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 8.75 |
Thread Size | 1 |
Details
Item | Hydraulic Filter |
Micron Rating | 10 |
Weight | 2.068 |
Application | Filtration |
Replaces OEM Part | 149412 |
Replaces OEM Brand | DITCH WITCH |
Filter Style | Spin-On |
Product Media | Glass |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Filter Rating (Microns) | 10 |
OEM Replacement Brand | DITCH WITCH |
Filter Type | Spin-On |
Description
Main Filter MF0679815 replaces OEM 149412 by DITCH WITCH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 8.750in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT $CHARGER 6/12/24V AGM 280 AMP CRANKING (AE6006AGM)
- RIGID INDUSTRIES M-Q2 Series 60 Deg Diffused - Single - (545513)
- MOBIL Gear Oil, Bottle, 1 qt, SHC 634, 460, Orange (123018)
- SOUTHCO Flush Pull Latch - Pull To Open - Non-Locking Black Plastic (M1-63)
- MAIN FILTER AGCO 020493R1 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER SKYJACK 138398 Replacement/Interchange Spin-On Filter (MF0575528)
- MAIN FILTER JLG INDUSTRIES 43540 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER SULLIVAN 019005200012 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER ROGERS MACHINERY F7899 Replacement/Interchange Spin-On Filter (MF0058058)
- MAIN FILTER FORCE AMERICA F506825C Replacement/Interchange Spin-On Filter (MF0058058)
- BOSCH Engine Oil Filter, 3410 (3410)
- Main Filter Oil Filters