Shop All Automotive Hydraulic Filters
Main Filter
DELAWARE MANITOU DMS11AN Replacement/Interchange Spin-On Filter
Mfr # MF0058057
Zoro # G2745122
original price:
$32.69
5% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating (Microns) 10
- Application Filtration
- Filter Media Cellulose
- Thread Size 1.5
- Height 6.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058057
- Zoro # G2745122
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1.5 |
Height | 6.94 |
Details
Filter Rating (Microns) | 10 |
Micron Rating | 10 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Media | Cellulose |
Weight | 2.4 |
Replaces OEM Part | DMS11AN |
Replaces OEM Brand | DELAWARE MANITOU |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | DELAWARE MANITOU |
Description
Main Filter MF0217750 replaces OEM DMS11AN by DELAWARE MANITOU and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrl V-Belt, Ap61 (AP61)
- MAIN FILTER DONALDSON/FBO/DCI P550276 Replacement/Interchange Spin-On Filter (MF0058081)
- FLUKE Suregrp Silicone Test Lead Extension Kit (2003602)
- C.E. SMITH Swivel Bolster Bracket, 10 in., Assembled, UPC Label (10001G)
- MAIN FILTER CLARK 6591038 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER STAUFF SF6611 Replacement/Interchange Spin-On Filter (MF0411064)
- MAIN FILTER NAPA 1546 Replacement/Interchange Spin-On Filter (MF0057996)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER MP FILTRI CT070M60AB Replacement/Interchange Spin-On Filter (MF0058100)
- MAIN FILTER DYNAPAC 359552 Replacement/Interchange Spin-On Filter (MF0575543)
- BALDWIN FILTERS Hydraulic/Power Steering Filter, 4-3/16In (P528)
- Main Filter Automotive Hydraulic Filters