Shop All Automotive Hydraulic Filters
Main Filter
CROWN COACH 77145 Replacement/Interchange Spin-On Filter
Mfr # MF0057997
Zoro # G2712548
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1
- Height 5.38
- Micron Rating 25
- Application Filtration
- Filter Rating (Microns) 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0057997
- Zoro # G2712548
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Thread Size | 1 |
Height | 5.38 |
Details
Micron Rating | 25 |
Application | Filtration |
Item | Hydraulic Filter |
Filter Rating (Microns) | 20 |
Filter Media | Cellulose |
Weight | 1.54 |
Replaces OEM Part | 77145 |
Replaces OEM Brand | CROWN COACH |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Burst Pressure | 304 |
Collapse Pressure | 72 |
Flow Direction | Outside-In |
Threads Type | 12 UNF |
Cellulose | Spin-On |
OEM Replacement Brand | CROWN COACH |
Description
Main Filter MF0087495 replaces OEM 77145 by CROWN COACH and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 20 Seal Type: Buna Height: 5.380in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION BLASTER 2 COIL (8202)
- HALTEC Standard Bore Screw-on Chuck, 4" Sz, Brass (CH-410)
- VELVAC Male Swivel Elbow, 90 deg., 1/4"x3/8" (016246)
- CURT Class 3 TrailerHitch, 2" Receiver, SelectFordEdge, LincolnMKX, Nautilus (13452)
- MAIN FILTER HASTINGS HF940 Replacement/Interchange Spin-On Filter (MF0411119)
- MAIN FILTER VICKERS V0211B2R03 Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FILTREC A111T1259 Replacement/Interchange Spin-On Filter (MF0410734)
- MAIN FILTER PARKER 926169 Replacement/Interchange Spin-On Filter (MF0058057)
- MAIN FILTER HYDAC/HYCON 0180MA003BN Replacement/Interchange Spin-On Filter (MF0058073)
- MAIN FILTER FLEETGUARD HF6704 Replacement/Interchange Spin-On Filter (MF0058073)
- BALDWIN FILTERS Hydraulic Filter, 3-3/4 x 9-19/32 In (BT8862)
- Main Filter Automotive Hydraulic Filters