Shop All Hydraulic Filters
Main Filter
COMPLETE FILTER CFS58855 Replacement/Interchange Hydraulic Filter
Mfr # MF0579334
Zoro # G300906573
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Viton
- Height 9.57
- OD Top 2.36
- OD Bottom 2.36
- ID Top 1.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0579334
- Zoro # G300906573
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9.57 |
Details
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.35 |
Micron Rating | 5 |
Weight | 1.88 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0899918 replaces OEM CFS58855 by COMPLETE FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 9.567in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.346inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 43" Outside Length, 1/2" Top Width, 1 Ribs (AX41)
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 3.75 in OD (344B)
- GATES MegaCrimp Couplings (12G-12FJX90S XBULK)
- MAIN FILTER INGERSOLL RAND PI321510VGHRE Replacement/Interchange Hydraulic Filter (MF0060993)
- MAIN FILTER Hydraulic Filter, replaces WIX D17F10GAV, 10 micron, Outside-In (MF0615536)
- MAIN FILTER Hydraulic Filter, replaces BLOUNT 30000480, 10 micron, Outside-In, Glass (MF0066071)
- MAIN FILTER ZINGA EE30425 Replacement/Interchange Hydraulic Filter (MF0507157)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P173581, 150 micron, Outside-In (MF0066293)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP736, 25 micron, Outside-In (MF0507157)
- Main Filter Hydraulic Filtration