Shop All Hydraulic Filters
Main Filter
COMPLETE FILTER CFS02671 Replacement/Interchange Hydraulic Filter
Mfr # MF0592838
Zoro # G300906542
product price: $55.55
/ea
$55.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.45
- OD Top 5.99
- OD Bottom 5.99
- ID Top 3.5
- ID Bottom 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0592838
- Zoro # G300906542
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 6.45 |
Details
OD Top | 5.99 |
OD Bottom | 5.99 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Micron Rating | 10 |
Product Media | Glass |
Weight | 2.22 |
Application | Filtration |
Description
Main Filter MF0899917 replaces OEM CFS02671 by COMPLETE FILTER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Height: 6.496in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.500in ID_Bottom: 3.500inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm (6WY55)
- DRAIN-ALL Overhaul Kit For Drain Traps (770110)
- NTN NTN SX0366LULC3, Small Size Ball Bearing (SX0366LULC3)
- PARKER Hydraulic Check Valve, 5000 psi, 1/2 NPT (453-1/2S2-6)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG140, 25 micron, Inside-Out (MF0065966)
- MAIN FILTER HYUNDAI 31E34527 Replacement/Interchange Hydraulic Filter (MF0896557)
- MAIN FILTER MP FILTRI HP0651A10AN Replacement/Interchange Hydraulic Filter (MF0058358)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 9V25, 25 micron, Outside-In (MF0433849)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE40910, 10 micron, Outside-In, Cellulose (MF0066175)
- MAIN FILTER STAUFF RTE47G10B Replacement/Interchange Hydraulic Filter (MF0062343)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- Main Filter Hydraulic Filtration