Shop All Oil Filters
Main Filter
CNH (CASE-NEW HOLLAND) 9826688 Replacement/Interchange Spin-On Filter
Mfr # MF0411119
Zoro # G3060752
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- Weight 2.4
- Height 6.94
- Replaces OEM Part 9826688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0411119
- Zoro # G3060752
- Country of Origin United States
- Category Oil Filters
Dimensions
Height | 6.94 |
Thread Size | 1.5 |
Details
Item | Hydraulic Filter |
Micron Rating | 3 |
Application | Filtration |
Weight | 2.4 |
Replaces OEM Part | 9826688 |
Replaces OEM Brand | CNH (CASE-NEW HOLLAND) |
Filter Style | Spin-On |
Product Media | Cellulose |
Beta Ratio 1 | 44230 |
Seal Type | Buna |
OD Top | 5.06 |
OD Bottom | 5.06 |
Burst Pressure | 261 |
Collapse Pressure | 72.5 |
Flow Direction | Outside-In |
Threads Type | 16 UNF |
Filter Rating (Microns) | 3 |
OEM Replacement Brand | CNH (CASE-NEW HOLLAND) |
Filter Type | Spin-On |
Description
Main Filter MF0871554 replaces OEM 9826688 by CNH (CASE-NEW HOLLAND) and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Buna Height: 6.940in OD Top: 5.060in OD Bottom: 5.060inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYVAC Cooling System Tester Kit, 4 Pieces (MV4533)
- GROTE Primary Wire, 10 Gauge, White, 100 ft.Spool (87-5007)
- DORMAN 555-016 Steel Cup Expansion Plug 15/16 In., Height 0.380 (555-016)
- UWS 38" CHEST BOX (TBC-38-DS)
- MAIN FILTER HUSKY HC390601 Replacement/Interchange Spin-On Filter (MF0057997)
- MAIN FILTER DYNAPAC 4700376636 Replacement/Interchange Spin-On Filter (MF0058003)
- MAIN FILTER DONALDSON/FBO/DCI P565062 Replacement/Interchange Spin-On Filter (MF0410544)
- MAIN FILTER NORTRAC 778648 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER CNH (CASE-NEW HOLLAND) 84239751 Replacement/Interchange Spin-On Filter (MF0575543)
- MAIN FILTER VERSALIFT 1101 Replacement/Interchange Spin-On Filter (MF0058009)
- PUROLATOR Purolator L10241 Purolator Premium Engine Protection Oil Filter (L10241)
- Main Filter Oil Filters